Zoro Homepage

Ankara AKR-2348 Machine Crafted Area Rug

  • Mfr # AKR2348-710103

  • Zoro # G810335832


product price: $273.99
/ea
Free Shipping & Returns

Key Features

Color
Medium Brown, Rust, Mustard, Light Gray, Light Beige, Cream
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.31 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AKR2348-710103
Zoro #
G810335832
UPC #
889292225755
Country of Origin
Turkey

Dimensions

Size
7 ft 10 in x 10 ft 2 in
Pile Height
0.31 in
Length (In.)
122.05 in
Width (In.)
94.49 in
Thickness
0.5 in

Details

Color
Medium Brown, Rust, Mustard, Light Gray, Light Beige, Cream
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Weight
16.82 lb
Includes
Care Label
Features
Machine Crafted
Has Fringe
No
High Traffic Compatible
Yes
Construction
Machine Woven
Durable/Performance Rated
No
Machine Washable
No
Outdoor Safe
No
Printed Design
No
Primary Color
Pearl
Sub Style
Minimalist
High/Low Texture
No
Backing
No Backing

Description

The Ankara area rug is the perfect addition to any modern living space. This minimalist design, made from polypropylene and machine woven in Turkey, features a medium pile that is great for high-traffic areas. The rug provides cushioning and comfort while also adding an understated touch of style. For best results, use with a rug pad to extend the life of your rug and protect your floors. Spot clean with mild detergent for easy maintenance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.