
Antioch AIC-2305 Machine Crafted Area Rug
Mfr # AIC2305-23
Zoro # G910346486
product price: $70.00
/eaKey Features
Color
Red, Light Gray, Lavender, Purple
Style
Traditional
Material
Face: 100% Polyester
Pile Height
0.08 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AIC2305-23
Zoro #
G910346486
UPC #
888473736974
Country of Origin
Turkey
Dimensions
Size
2 ft x 2 ft 11 in
Pile Height
0.08 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
0.2 in
Details
Color
Red, Light Gray, Lavender, Purple
Style
Traditional
Material
Face: 100% Polyester
Shape
Rectangle
Weight
1.57 lb
Includes
Care Label
Features
Machine Crafted
High Traffic Compatible
Yes
Primary Color
Pale Slate
Construction
Machine Woven
Machine Washable
No
Backing
No Backing
Printed Design
No
Sub Style
Updated Traditional
Durable/Performance Rated
No
High/Low Texture
No
Has Fringe
No
Outdoor Safe
No
Description
This Antioch area rug is the perfect addition to any traditional-style room. Crafted of polyester, this low-pile rug is designed for high traffic areas and features a machine woven construction. Made in Turkey, it is recommended that a rug pad be used underneath for added comfort and stability. For best care results, professional rug cleaning only is recommended.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.