
Antioch AIC-2305 Machine Crafted Area Rug
Mfr # AIC2305-3382
Zoro # G010346751
product price: $240.00
/ea
Free Shipping & Returns
Key Features
Color
Red, Light Gray, Lavender, Purple
Style
Traditional
Material
Face: 100% Polyester
Pile Height
0.08 in
Shape
Runner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AIC2305-3382
Zoro #
G010346751
UPC #
888473821366
Country of Origin
Turkey
Dimensions
Size
3 ft 2 in x 8 ft 2 in
Pile Height
0.08 in
Length (In.)
98.43 in
Width (In.)
38.19 in
Thickness
0.2 in
Details
Color
Red, Light Gray, Lavender, Purple
Style
Traditional
Material
Face: 100% Polyester
Shape
Runner
Includes
Care Label
Features
Machine Crafted
Weight
7.05 lb
Construction
Machine Woven
Backing
No Backing
Outdoor Safe
No
Printed Design
No
High/Low Texture
No
Primary Color
Pale Slate
Durable/Performance Rated
No
Machine Washable
No
High Traffic Compatible
Yes
Sub Style
Updated Traditional
Has Fringe
No
Description
This Antioch area rug is the perfect addition to any traditional-style room. Crafted of polyester, this low-pile rug is designed for high traffic areas and features a machine woven construction. Made in Turkey, it is recommended that a rug pad be used underneath for added comfort and stability. For best care results, professional rug cleaning only is recommended.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.