
Antioch AIC-2305 Machine Crafted Area Rug
Mfr # AIC2305-5373
Zoro # G610346748
product price: $295.00
/ea
Free Shipping & Returns
Key Features
Color
Red, Light Gray, Lavender, Purple
Style
Traditional
Material
Face: 100% Polyester
Pile Height
0.08 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AIC2305-5373
Zoro #
G610346748
UPC #
888473737001
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft 3 in
Pile Height
0.08 in
Length (In.)
86.61 in
Width (In.)
62.99 in
Thickness
0.2 in
Details
Color
Red, Light Gray, Lavender, Purple
Style
Traditional
Material
Face: 100% Polyester
Shape
Rectangle
Features
Machine Crafted
Weight
10.23 lb
Includes
Care Label
Machine Washable
No
High/Low Texture
No
Primary Color
Pale Slate
Durable/Performance Rated
No
Sub Style
Updated Traditional
Backing
No Backing
Printed Design
No
Has Fringe
No
Construction
Machine Woven
High Traffic Compatible
Yes
Outdoor Safe
No
Description
This Antioch area rug is the perfect addition to any traditional-style room. Crafted of polyester, this low-pile rug is designed for high traffic areas and features a machine woven construction. Made in Turkey, it is recommended that a rug pad be used underneath for added comfort and stability. For best care results, professional rug cleaning only is recommended.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.