
Antioch AIC-2305 Machine Crafted Area Rug
Mfr # AIC2305-710106
Zoro # G310346680
product price: $640.00
/ea
Free Shipping & Returns
Key Features
Color
Red, Light Gray, Lavender, Purple
Style
Traditional
Material
Face: 100% Polyester
Pile Height
0.08 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AIC2305-710106
Zoro #
G310346680
UPC #
888473737018
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft 6 in
Pile Height
0.08 in
Length (In.)
125.98 in
Width (In.)
94.49 in
Thickness
0.2 in
Details
Color
Red, Light Gray, Lavender, Purple
Style
Traditional
Material
Face: 100% Polyester
Shape
Rectangle
Includes
Care Label
Weight
22.32 lb
Features
Machine Crafted
Construction
Machine Woven
High/Low Texture
No
High Traffic Compatible
Yes
Outdoor Safe
No
Sub Style
Updated Traditional
Has Fringe
No
Printed Design
No
Durable/Performance Rated
No
Machine Washable
No
Primary Color
Pale Slate
Backing
No Backing
Description
This Antioch area rug is the perfect addition to any traditional-style room. Crafted of polyester, this low-pile rug is designed for high traffic areas and features a machine woven construction. Made in Turkey, it is recommended that a rug pad be used underneath for added comfort and stability. For best care results, professional rug cleaning only is recommended.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.