
Antioch AIC-2305 Machine Crafted Area Rug
Mfr # AIC2305-913
Zoro # G410346429
product price: $1,045.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Red, Light Gray, Lavender, Purple
Style
Traditional
Material
Face: 100% Polyester
Pile Height
0.08 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AIC2305-913
Zoro #
G410346429
UPC #
888473740339
Country of Origin
Turkey
Dimensions
Size
9 ft x 13 ft
Pile Height
0.08 in
Length (In.)
155.51 in
Width (In.)
108.27 in
Thickness
0.2 in
Details
Color
Red, Light Gray, Lavender, Purple
Style
Traditional
Material
Face: 100% Polyester
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
31.57 lb
High/Low Texture
No
Backing
No Backing
Has Fringe
No
Primary Color
Pale Slate
Sub Style
Updated Traditional
Printed Design
No
Outdoor Safe
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Construction
Machine Woven
Machine Washable
No
Description
This Antioch area rug is the perfect addition to any traditional-style room. Crafted of polyester, this low-pile rug is designed for high traffic areas and features a machine woven construction. Made in Turkey, it is recommended that a rug pad be used underneath for added comfort and stability. For best care results, professional rug cleaning only is recommended.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.