Antioch AIC-2306 Machine Crafted Area Rug

  • Mfr # AIC2306-3382

  • Zoro # G110346293


product price: $240.00
/ea
Free Shipping & Returns

Key Features

Color
Purple, Red, Burgundy, Gray, Lavender
Style
Traditional
Material
Face: 100% Polyester
Pile Height
0.08 in
Shape
Runner
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AIC2306-3382
Zoro #
G110346293
UPC #
888473821373
Country of Origin
Turkey

Dimensions

Size
3 ft 2 in x 8 ft 2 in
Pile Height
0.08 in
Length (In.)
98.43 in
Width (In.)
38.19 in
Thickness
0.2 in

Details

Color
Purple, Red, Burgundy, Gray, Lavender
Style
Traditional
Material
Face: 100% Polyester
Shape
Runner
Features
Machine Crafted
Includes
Care Label
Weight
7.05 lb
Printed Design
No
High/Low Texture
No
Construction
Machine Woven
Outdoor Safe
No
High Traffic Compatible
Yes
Backing
No Backing
Primary Color
Sterling Grey
Durable/Performance Rated
No
Sub Style
Updated Traditional
Machine Washable
No
Has Fringe
No

Description

This Antioch area rug is the perfect choice for your updated traditional style home. Machine woven in Turkey with polyester, this area rug offers a low pile that is ideal for high traffic areas. Its soft texture provides comfort while still maintaining durability. With its easy to clean care instructions, you can enjoy this beautiful piece of decor without worry. We recommend using a rug pad underneath for added cushion and protection from wear and tear.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.