
Antioch AIC-2306 Machine Crafted Area Rug
Mfr # AIC2306-5373
Zoro # G810346524
product price: $295.00
/ea
Free Shipping & Returns
Key Features
Color
Purple, Red, Burgundy, Gray, Lavender
Style
Traditional
Material
Face: 100% Polyester
Pile Height
0.08 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AIC2306-5373
Zoro #
G810346524
UPC #
888473737063
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft 3 in
Pile Height
0.08 in
Length (In.)
86.61 in
Width (In.)
62.99 in
Thickness
0.2 in
Details
Color
Purple, Red, Burgundy, Gray, Lavender
Style
Traditional
Material
Face: 100% Polyester
Shape
Rectangle
Weight
10.23 lb
Includes
Care Label
Features
Machine Crafted
Primary Color
Sterling Grey
Backing
No Backing
High Traffic Compatible
Yes
Sub Style
Updated Traditional
Outdoor Safe
No
Durable/Performance Rated
No
Has Fringe
No
Printed Design
No
Machine Washable
No
High/Low Texture
No
Construction
Machine Woven
Description
This Antioch area rug is the perfect choice for your updated traditional style home. Machine woven in Turkey with polyester, this area rug offers a low pile that is ideal for high traffic areas. Its soft texture provides comfort while still maintaining durability. With its easy to clean care instructions, you can enjoy this beautiful piece of decor without worry. We recommend using a rug pad underneath for added cushion and protection from wear and tear.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.