Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antioch AIC-2317 Machine Crafted Area Rug

  • Mfr # AIC2317-23

  • Zoro # G810347682


product price: $28.29
/ea

Key Features

Size
2 ft x 2 ft 11 in
Color
Lavender, Purple, Seafoam, Saffron, Yellow, White
Style
Traditional
Material
Face: 100% Polyester
Pile Height
0.08 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AIC2317-23
Zoro #
G810347682
UPC #
888473737698
Country of Origin
Turkey

Dimensions

Size
2 ft x 2 ft 11 in
Pile Height
0.08 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
0.2 in

Details

Color
Lavender, Purple, Seafoam, Saffron, Yellow, White
Style
Traditional
Material
Face: 100% Polyester
Shape
Rectangle
Weight
1.57 lb
Features
Machine Crafted
Includes
Care Label
Machine Washable
No
Durable/Performance Rated
No
Construction
Machine Woven
Has Fringe
No
Backing
No Backing
Outdoor Safe
No
Primary Color
Silver
High Traffic Compatible
Yes
Sub Style
Updated Traditional
Printed Design
No
High/Low Texture
No

Description

The Antioch area rug is an updated traditional style that will be the perfect addition to your home. This machine woven, low pile rug is crafted in Turkey and is ideal for high traffic areas such as living rooms or hallways. The durable construction ensures it will last for years to come. To keep it looking its best, spot clean with water only and use a rug pad underneath for added cushioning and stability. With its timeless design, the Antioch area rug will make an elegant statement in any room of your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.