
Antiquity AUY-2303 Machine Crafted Area Rug
Mfr # AUY2303-2710
Zoro # G110333873
product price: $150.99
/ea
Free Shipping & Returns
Key Features
Color
Dark Brown, Camel, Ivory, Brown, Mustard
Style
Traditional
Material
Face: 100% Chenille-Polyester; Warp: 100% Cotton
Pile Height
0.04 in
Shape
Runner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AUY2303-2710
Zoro #
G110333873
UPC #
192201235920
Country of Origin
Turkey
Dimensions
Size
2 ft 7 in x 10 ft
Pile Height
0.04 in
Length (In.)
120.08 in
Width (In.)
31.5 in
Thickness
0.08 in
Details
Color
Dark Brown, Camel, Ivory, Brown, Mustard
Style
Traditional
Material
Face: 100% Chenille-Polyester; Warp: 100% Cotton
Shape
Runner
Weight
7.35 lb
Features
Machine Crafted
Includes
Care Label
Printed Design
Yes
Backing
No Backing
Primary Color
Beige
Machine Washable
No
Has Fringe
No
High/Low Texture
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Sub Style
Updated Traditional
Construction
Machine Woven
Outdoor Safe
No
Description
The Antiquity Area Rug is a beautiful addition to any home. With its updated traditional style and machine woven construction, this rug will add an elegant touch of sophistication to any room. Made with a chenille-polyester blend, it is perfect for high traffic areas and won't flatten over time. Plus, the no pile design makes it easy to care for - just spot clean with water as needed. For added comfort, it's recommended to use a rug pad underneath the Antiquity Rug. Imported from Turkey, this exquisite area rug will last for years to come and provide you with lasting beauty!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.