
Antiquity AUY-2303 Machine Crafted Area Rug
Mfr # AUY2303-2773
Zoro # G010333997
product price:Â $109.99
/ea
Free Shipping & Returns
Key Features
Color
Dark Brown, Camel, Ivory, Brown, Mustard
Style
Traditional
Material
Face: 100% Chenille-Polyester; Warp: 100% Cotton
Pile Height
0.04 in
Shape
Runner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AUY2303-2773
Zoro #
G010333997
UPC #
192201235944
Country of Origin
Turkey
Dimensions
Size
2 ft 7 in x 7 ft 3 in
Pile Height
0.04 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Thickness
0.08 in
Details
Color
Dark Brown, Camel, Ivory, Brown, Mustard
Style
Traditional
Material
Face: 100% Chenille-Polyester; Warp: 100% Cotton
Shape
Runner
Weight
5.3 lb
Features
Machine Crafted
Includes
Care Label
Sub Style
Updated Traditional
Construction
Machine Woven
Printed Design
Yes
Machine Washable
No
Backing
No Backing
Has Fringe
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Primary Color
Beige
High/Low Texture
No
Outdoor Safe
No
Description
The Antiquity Area Rug is a beautiful addition to any home. With its updated traditional style and machine woven construction, this rug will add an elegant touch of sophistication to any room. Made with a chenille-polyester blend, it is perfect for high traffic areas and won't flatten over time. Plus, the no pile design makes it easy to care for - just spot clean with water as needed. For added comfort, it's recommended to use a rug pad underneath the Antiquity Rug. Imported from Turkey, this exquisite area rug will last for years to come and provide you with lasting beauty!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.