Zoro Homepage

Apache APA-2300 Handmade Area Rug

  • Mfr # APA2300-23

  • Zoro # G710348321


product price: $42.49
/ea

Key Features

Color
Cream, Black
Style
Global
Material
Face: 100% Wool; Warp: 100% Cotton
Pile Height
2 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APA2300-23
Zoro #
G710348321
UPC #
888473913306
Country of Origin
India

Dimensions

Size
2 ft x 3 ft
Pile Height
2 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
2.16 in

Details

Color
Cream, Black
Style
Global
Material
Face: 100% Wool; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Weight
2.7 lb
Features
Handmade
Construction
Hand Woven
Has Fringe
Yes
Primary Color
Beige
Printed Design
No
High Traffic Compatible
Yes
Outdoor Safe
No
Backing
No Backing
Sub Style
Moroccan
High/Low Texture
Yes
Durable/Performance Rated
No
Machine Washable
No

Description

Experience a touch of Moroccan global style with the Apache Collection hand woven rug. Manufactured in India, this plush pile rug is made entirely of wool, offering a warm and cozy feel underfoot. The added fringe detail gives it an extra hint of charm and character. We recommend pairing it with a rug pad for optimal comfort and longevity. And when it comes to cleaning, simply spot clean with mild detergent to keep it looking fresh and vibrant. Enjoy this stunning addition to your home decor!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.