
Apache APA-2300 Handmade Area Rug
Mfr # APA2300-576
Zoro # G510333466
product price: $193.99
/ea
Free Shipping & Returns
Key Features
Color
Cream, Black
Style
Global
Material
Face: 100% Wool; Warp: 100% Cotton
Pile Height
2 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APA2300-576
Zoro #
G510333466
UPC #
888473913337
Country of Origin
India
Dimensions
Size
5 ft x 7 ft 6 in
Pile Height
2 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
2.16 in
Details
Color
Cream, Black
Style
Global
Material
Face: 100% Wool; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
16.88 lb
Durable/Performance Rated
No
High/Low Texture
Yes
Backing
No Backing
Has Fringe
Yes
High Traffic Compatible
Yes
Outdoor Safe
No
Machine Washable
No
Sub Style
Moroccan
Construction
Hand Woven
Primary Color
Beige
Printed Design
No
Description
Experience a touch of Moroccan global style with the Apache Collection hand woven rug. Manufactured in India, this plush pile rug is made entirely of wool, offering a warm and cozy feel underfoot. The added fringe detail gives it an extra hint of charm and character. We recommend pairing it with a rug pad for optimal comfort and longevity. And when it comes to cleaning, simply spot clean with mild detergent to keep it looking fresh and vibrant. Enjoy this stunning addition to your home decor!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.