
Apache APA-2300 Handmade Area Rug
Mfr # APA2300-912
Zoro # G410333245
product price: $669.99
/eaKey Features
Color
Cream, Black
Style
Global
Material
Face: 100% Wool; Warp: 100% Cotton
Pile Height
2 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APA2300-912
Zoro #
G410333245
UPC #
888473913368
Country of Origin
India
Dimensions
Size
9 ft x 12 ft
Pile Height
2 in
Length (In.)
144 in
Width (In.)
108 in
Thickness
2.16 in
Details
Color
Cream, Black
Style
Global
Material
Face: 100% Wool; Warp: 100% Cotton
Shape
Rectangle
Weight
48.6 lb
Includes
Care Label
Features
Handmade
Machine Washable
No
Has Fringe
Yes
Printed Design
No
High/Low Texture
Yes
Primary Color
Beige
Sub Style
Moroccan
Durable/Performance Rated
No
Construction
Hand Woven
Backing
No Backing
Outdoor Safe
No
High Traffic Compatible
Yes
Description
Experience a touch of Moroccan global style with the Apache Collection hand woven rug. Manufactured in India, this plush pile rug is made entirely of wool, offering a warm and cozy feel underfoot. The added fringe detail gives it an extra hint of charm and character. We recommend pairing it with a rug pad for optimal comfort and longevity. And when it comes to cleaning, simply spot clean with mild detergent to keep it looking fresh and vibrant. Enjoy this stunning addition to your home decor!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.