Zoro Homepage

Apache APA-2306 Handmade Area Rug

  • Mfr # APA2306-268

  • Zoro # G010333607


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Color
Black, Cream
Shape
Runner
Material
Face: 100% Wool; Warp: 100% Cotton
Pile Height
0 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APA2306-268
Zoro #
G010333607
UPC #
192201232059
Country of Origin
India

Dimensions

Pile Height
0 in
Length (In.)
96 in
Width (In.)
30 in
Thickness
0.2 in
Size
2 ft 6 in x 8 ft

Details

Color
Black, Cream
Shape
Runner
Material
Face: 100% Wool; Warp: 100% Cotton
Includes
Care Label
Features
Handmade
Weight
8.8 lb
Outdoor Safe
No
High/Low Texture
Yes
Durable/Performance Rated
No
High Traffic Compatible
Yes
Style
Global
Has Fringe
Yes
Construction
Hand Woven
Machine Washable
No
Primary Color
Light Silver
Backing
No Backing
Sub Style
Moroccan
Printed Design
No

Description

Experience the global allure of our Apache Moroccan Rug, a hand-woven marvel straight from India. This rug is meticulously woven from wool, which offers a soft and plush texture for your feet while ensuring durability. The design features a charming fringe that adds an element of playful sophistication to any room. With its no pile construction, this rug provides a sleek look and feel, perfect for high-traffic areas in your home or office. We recommend pairing with a rug pad to prevent slipping and sliding. When it comes to cleaning, simply spot clean with water for easy maintenance. This rug doesn't just cover your floor; it introduces personality and exotic charm into your space!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.