Zoro Homepage

Apache APA-2306 Handmade Area Rug

  • Mfr # APA2306-576

  • Zoro # G810333586


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Color
Black, Cream
Style
Global
Material
Face: 100% Wool; Warp: 100% Cotton
Pile Height
0 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APA2306-576
Zoro #
G810333586
UPC #
192201232066
Country of Origin
India

Dimensions

Size
5 ft x 7 ft 6 in
Pile Height
0 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
0.2 in

Details

Color
Black, Cream
Style
Global
Material
Face: 100% Wool; Warp: 100% Cotton
Shape
Rectangle
Features
Handmade
Weight
16.5 lb
Includes
Care Label
Durable/Performance Rated
No
High/Low Texture
Yes
Primary Color
Light Silver
Construction
Hand Woven
Machine Washable
No
Printed Design
No
High Traffic Compatible
Yes
Backing
No Backing
Has Fringe
Yes
Sub Style
Moroccan
Outdoor Safe
No

Description

Experience the global allure of our Apache Moroccan Rug, a hand-woven marvel straight from India. This rug is meticulously woven from wool, which offers a soft and plush texture for your feet while ensuring durability. The design features a charming fringe that adds an element of playful sophistication to any room. With its no pile construction, this rug provides a sleek look and feel, perfect for high-traffic areas in your home or office. We recommend pairing with a rug pad to prevent slipping and sliding. When it comes to cleaning, simply spot clean with water for easy maintenance. This rug doesn't just cover your floor; it introduces personality and exotic charm into your space!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.