
Apache APA-2306 Handmade Area Rug
Mfr # APA2306-810
Zoro # G710333488
product price: $444.99
/ea
Free Shipping & Returns
Key Features
Color
Black, Cream
Style
Global
Material
Face: 100% Wool; Warp: 100% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APA2306-810
Zoro #
G710333488
UPC #
192201232080
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Pile Height
0 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.2 in
Details
Color
Black, Cream
Style
Global
Material
Face: 100% Wool; Warp: 100% Cotton
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
35.2 lb
Construction
Hand Woven
Primary Color
Light Silver
High Traffic Compatible
Yes
Machine Washable
No
Printed Design
No
Backing
No Backing
High/Low Texture
Yes
Durable/Performance Rated
No
Outdoor Safe
No
Has Fringe
Yes
Sub Style
Moroccan
Description
Experience the global allure of our Apache Moroccan Rug, a hand-woven marvel straight from India. This rug is meticulously woven from wool, which offers a soft and plush texture for your feet while ensuring durability. The design features a charming fringe that adds an element of playful sophistication to any room. With its no pile construction, this rug provides a sleek look and feel, perfect for high-traffic areas in your home or office. We recommend pairing with a rug pad to prevent slipping and sliding. When it comes to cleaning, simply spot clean with water for easy maintenance. This rug doesn't just cover your floor; it introduces personality and exotic charm into your space!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.