
Apache APA-2306 Handmade Area Rug
Mfr # APA2306-81012
Zoro # G710333518
product price: $680.99
/ea
Free Shipping & Returns
Key Features
Color
Black, Cream
Style
Global
Material
Face: 100% Wool; Warp: 100% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APA2306-81012
Zoro #
G710333518
UPC #
192201232097
Country of Origin
India
Dimensions
Size
8 ft 10 in x 12 ft
Pile Height
0 in
Length (In.)
144 in
Width (In.)
106 in
Thickness
0.2 in
Details
Color
Black, Cream
Style
Global
Material
Face: 100% Wool; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
46.64 lb
Printed Design
No
Machine Washable
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Backing
No Backing
Outdoor Safe
No
Has Fringe
Yes
Sub Style
Moroccan
Primary Color
Light Silver
High/Low Texture
Yes
Construction
Hand Woven
Description
Experience the global allure of our Apache Moroccan Rug, a hand-woven marvel straight from India. This rug is meticulously woven from wool, which offers a soft and plush texture for your feet while ensuring durability. The design features a charming fringe that adds an element of playful sophistication to any room. With its no pile construction, this rug provides a sleek look and feel, perfect for high-traffic areas in your home or office. We recommend pairing with a rug pad to prevent slipping and sliding. When it comes to cleaning, simply spot clean with water for easy maintenance. This rug doesn't just cover your floor; it introduces personality and exotic charm into your space!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.