
Apache APA-2310 Handmade Area Rug
Mfr # APA2310-23
Zoro # G110333408
product price: $100.00
/ea
Free Shipping & Returns
Key Features
Color
Cream, Bright Blue
Style
Global
Material
Face: 100% Wool; Warp: 100% Cotton
Pile Height
2 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APA2310-23
Zoro #
G110333408
UPC #
889292305570
Country of Origin
India
Dimensions
Size
2 ft x 3 ft
Pile Height
2 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.55 in
Details
Color
Cream, Bright Blue
Style
Global
Material
Face: 100% Wool; Warp: 100% Cotton
Shape
Rectangle
Weight
2.52 lb
Features
Handmade
Includes
Care Label
High Traffic Compatible
Yes
High/Low Texture
Yes
Has Fringe
No
Backing
No Backing
Machine Washable
No
Printed Design
No
Sub Style
Bohemian
Outdoor Safe
No
Construction
Hand Woven
Durable/Performance Rated
No
Description
This Apache area rug is sure to be the perfect addition to your home. Its global style provides an eye-catching touch of texture and color, making it a great way to bring any room together. This hand-woven wool rug is made in India and has a medium pile with a high/low texture. It comes with recommended use of a rug pad for added cushioning and stability. For best results, spot clean only. Bring your space alive with this unique Apache area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.