
Apache APA-2310 Handmade Area Rug
Mfr # APA2310-69
Zoro # G610333427
product price: $790.00
/ea
Free Shipping & Returns
Key Features
Color
Cream, Bright Blue
Style
Global
Material
Face: 100% Wool; Warp: 100% Cotton
Pile Height
2 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APA2310-69
Zoro #
G610333427
UPC #
889292305617
Country of Origin
India
Dimensions
Size
6 ft x 9 ft
Pile Height
2 in
Length (In.)
108 in
Width (In.)
72 in
Thickness
0.55 in
Details
Color
Cream, Bright Blue
Style
Global
Material
Face: 100% Wool; Warp: 100% Cotton
Shape
Rectangle
Features
Handmade
Weight
22.68 lb
Includes
Care Label
Construction
Hand Woven
High Traffic Compatible
Yes
Outdoor Safe
No
Sub Style
Bohemian
Has Fringe
No
Backing
No Backing
High/Low Texture
Yes
Machine Washable
No
Printed Design
No
Durable/Performance Rated
No
Description
This Apache area rug is sure to be the perfect addition to your home. Its global style provides an eye-catching touch of texture and color, making it a great way to bring any room together. This hand-woven wool rug is made in India and has a medium pile with a high/low texture. It comes with recommended use of a rug pad for added cushioning and stability. For best results, spot clean only. Bring your space alive with this unique Apache area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.