
Apache APA-2310 Handmade Area Rug
Mfr # APA2310-912
Zoro # G510333565
product price: $1,580.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Cream, Bright Blue
Style
Global
Material
Face: 100% Wool; Warp: 100% Cotton
Pile Height
2 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APA2310-912
Zoro #
G510333565
UPC #
889292305631
Country of Origin
India
Dimensions
Size
9 ft x 12 ft
Pile Height
2 in
Length (In.)
144 in
Width (In.)
108 in
Thickness
0.55 in
Details
Color
Cream, Bright Blue
Style
Global
Material
Face: 100% Wool; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Weight
45.36 lb
Features
Handmade
Machine Washable
No
Sub Style
Bohemian
High/Low Texture
Yes
Backing
No Backing
Durable/Performance Rated
No
High Traffic Compatible
Yes
Printed Design
No
Outdoor Safe
No
Construction
Hand Woven
Has Fringe
No
Description
This Apache area rug is sure to be the perfect addition to your home. Its global style provides an eye-catching touch of texture and color, making it a great way to bring any room together. This hand-woven wool rug is made in India and has a medium pile with a high/low texture. It comes with recommended use of a rug pad for added cushioning and stability. For best results, spot clean only. Bring your space alive with this unique Apache area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.