Zoro Homepage

Apache APA-2312 Handmade Area Rug

  • Mfr # APA2312-810

  • Zoro # G910333431


product price: $1,015.00
/ea
Free Shipping & Returns

Key Features

Color
Cream
Style
Global
Material
Face: 100% Wool; Warp: 100% Cotton
Pile Height
2 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APA2312-810
Zoro #
G910333431
UPC #
889292305785
Country of Origin
India

Dimensions

Size
8 ft x 10 ft
Pile Height
2 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.55 in

Details

Color
Cream
Style
Global
Material
Face: 100% Wool; Warp: 100% Cotton
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
33.6 lb
Has Fringe
No
Sub Style
Bohemian
Outdoor Safe
No
Construction
Hand Woven
Machine Washable
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
High/Low Texture
Yes
Backing
No Backing
Printed Design
No

Description

This Apache area rug is sure to be the perfect addition to your home. Its global style provides an eye-catching touch of texture and color, making it a great way to bring any room together. This hand-woven wool rug is made in India and has a medium pile with a high/low texture. It comes with recommended use of a rug pad for added cushioning and stability. For best results, spot clean only. Bring your space alive with this unique Apache area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.