
Aravalli ARV-1003 Handmade Area Rug
Mfr # ARV1003-810
Zoro # G510333213
product price: $2,650.00
/ea
Free Shipping & Returns
Key Features
Color
Ivory, Gray
Style
Modern
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ARV1003-810
Zoro #
G510333213
UPC #
888473843702
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Pile Height
0.39 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.59 in
Details
Color
Ivory, Gray
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Features
Handmade
Weight
70.4 lb
Includes
Care Label
High Traffic Compatible
Yes
Backing
No Backing
Printed Design
No
Sub Style
Scandinavian
High/Low Texture
No
Primary Color
Light Grey
Has Fringe
No
Machine Washable
No
Durable/Performance Rated
No
Outdoor Safe
No
Construction
Hand Woven
Description
Introducing the Aravalli area rug, a modern style statement piece for your home. This beautiful hand-woven wool rug is crafted with care in India, and features a medium pile height perfect for adding warmth and texture to any space. Designed with durability in mind, this rug is sure to last for years to come. To ensure stability and reduce bunching or slipping, we recommend using a rug pad sold separately. Bring the unique beauty of this Aravalli area rug into your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.