Aria IAA-1001 Handmade Area Rug

  • Mfr # IAA1001-1014

  • Zoro # G410363884


product price: $2,035.00
/ea
Additional $60.00 delivery surcharge applies per item.
See details

Key Features

Size
10 ft x 14 ft
Color
Off-White, Beige
Style
Cottage
Material
Face: 70% Jute, 30% Rayon; Warp: 100% Jute
Pile Height
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IAA1001-1014
Zoro #
G410363884
UPC #
888473980377
Country of Origin
India

Dimensions

Size
10 ft x 14 ft
Pile Height
0 in
Length (In.)
168 in
Width (In.)
120 in
Thickness
0.5 in

Details

Color
Off-White, Beige
Style
Cottage
Material
Face: 70% Jute, 30% Rayon; Warp: 100% Jute
Shape
Rectangle
Features
Handmade
Weight
114.8 lb
Includes
Care Label
Machine Washable
No
High Traffic Compatible
Yes
Backing
Canvas
Outdoor Safe
No
Durable/Performance Rated
No
Construction
Hand Woven
Printed Design
No
Sub Style
Farmhouse
High/Low Texture
No
Has Fringe
No

Description

This Aria area rug is perfect for adding a cottage style touch to any room. Hand-woven in India with a blend of rayon and jute, this no pile flatweave rug is made to last. To keep your Aria looking its best, we recommend using a rug pad and spot cleaning or dry cleaning as needed. Add charm and texture to your home with this timeless flatweave area rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.