
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IAA1001-810
Zoro #
G310363755
UPC #
888473980414
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Pile Height
0 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.5 in
Details
Color
Off-White, Beige
Style
Cottage
Material
Face: 70% Jute, 30% Rayon; Warp: 100% Jute
Shape
Rectangle
Features
Handmade
Weight
65.6 lb
Includes
Care Label
Printed Design
No
Backing
Canvas
High Traffic Compatible
Yes
Has Fringe
No
High/Low Texture
No
Durable/Performance Rated
No
Construction
Hand Woven
Outdoor Safe
No
Machine Washable
No
Sub Style
Farmhouse
Description
This Aria area rug is perfect for adding a cottage style touch to any room. Hand-woven in India with a blend of rayon and jute, this no pile flatweave rug is made to last. To keep your Aria looking its best, we recommend using a rug pad and spot cleaning or dry cleaning as needed. Add charm and texture to your home with this timeless flatweave area rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.