
Ariana RIA-2300 Machine Crafted Area Rug
Mfr # RIA2300-5373
Zoro # G510364514
product price: $355.00
/ea
Free Shipping & Returns
Key Features
Color
Black, Gray, White
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.39 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RIA2300-5373
Zoro #
G510364514
UPC #
888473995555
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft 3 in
Pile Height
0.39 in
Length (In.)
86.61 in
Width (In.)
62.99 in
Thickness
0.47 in
Details
Color
Black, Gray, White
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Weight
17.05 lb
Features
Machine Crafted
Includes
Care Label
Outdoor Safe
No
Durable/Performance Rated
No
Sub Style
Moroccan
High/Low Texture
Yes
Printed Design
No
Construction
Machine Woven
High Traffic Compatible
Yes
Has Fringe
No
Machine Washable
No
Backing
No Backing
Description
Introducing the Ariana area rug: an eye-catching addition to your decor that brings global style to any room. This versatile piece is crafted from high-quality Polypropylene and features a medium pile, making it perfect for high traffic areas. With its unique high/low construction, this machine woven rug will bring texture and depth to your home. Crafted in Turkey, this elegant piece is sure to become an essential part of your home d?cor. Complete your look by pairing with a rug pad sold separately. Shop the Ariana area rug today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.