
Ariana RIA-2304 Machine Crafted Area Rug
Mfr # RIA2304-23
Zoro # G310365551
product price: $80.00
/ea
Free Shipping & Returns
Key Features
Color
Gray, Black, White
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.39 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RIA2304-23
Zoro #
G310365551
UPC #
888473995777
Country of Origin
Turkey
Dimensions
Size
2 ft x 2 ft 11 in
Pile Height
0.39 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
0.47 in
Details
Color
Gray, Black, White
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Weight
2.62 lb
Includes
Care Label
Construction
Machine Woven
Printed Design
No
Sub Style
Moroccan
High Traffic Compatible
Yes
Machine Washable
No
Backing
No Backing
High/Low Texture
Yes
Durable/Performance Rated
No
Outdoor Safe
No
Has Fringe
No
Primary Color
Gray
Description
Introducing the Ariana area rug! This classic Moroccan Global style is sure to become a standout piece in any room. Made from soft and durable Polypropylene, this hand-woven Turkish rug is perfect for high-traffic areas. Its medium pile is luxuriously comfortable underfoot and its intricate design ensures it will be a conversation starter. To keep your Ariana looking great for years to come, spot clean with mild detergent and use a rug pad for extra protection. Make the Ariana part of your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.