
Ariana RIA-2304 Machine Crafted Area Rug
Mfr # RIA2304-2339
Zoro # G010365769
product price: $105.00
/ea
Free Shipping & Returns
Key Features
Color
Gray, Black, White
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.39 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RIA2304-2339
Zoro #
G010365769
UPC #
888473995784
Country of Origin
Turkey
Dimensions
Size
2 ft 2 in x 3 ft 9 in
Pile Height
0.39 in
Length (In.)
45.28 in
Width (In.)
26.38 in
Thickness
0.47 in
Details
Color
Gray, Black, White
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Weight
3.73 lb
Includes
Care Label
Features
Machine Crafted
High Traffic Compatible
Yes
Sub Style
Moroccan
Construction
Machine Woven
High/Low Texture
Yes
Outdoor Safe
No
Has Fringe
No
Machine Washable
No
Durable/Performance Rated
No
Backing
No Backing
Printed Design
No
Description
Introducing the Ariana area rug! This classic Moroccan Global style is sure to become a standout piece in any room. Made from soft and durable Polypropylene, this hand-woven Turkish rug is perfect for high-traffic areas. Its medium pile is luxuriously comfortable underfoot and its intricate design ensures it will be a conversation starter. To keep your Ariana looking great for years to come, spot clean with mild detergent and use a rug pad for extra protection. Make the Ariana part of your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.