
Ariana RIA-2304 Machine Crafted Area Rug
Mfr # RIA2304-81012
Zoro # G510365603
product price: $1,135.00
/ea
Free Shipping & Returns
Key Features
Color
Gray, Black, White
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.39 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RIA2304-81012
Zoro #
G510365603
UPC #
192201256529
Country of Origin
Turkey
Dimensions
Size
8 ft 10 in x 12 ft
Pile Height
0.39 in
Length (In.)
143.7 in
Width (In.)
106.3 in
Thickness
0.47 in
Details
Color
Gray, Black, White
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Weight
47.74 lb
Includes
Care Label
Printed Design
No
Primary Color
Black
Machine Washable
No
Construction
Machine Woven
Backing
No Backing
Durable/Performance Rated
No
High Traffic Compatible
Yes
Outdoor Safe
No
High/Low Texture
Yes
Has Fringe
No
Sub Style
Moroccan
Description
Introducing the Ariana area rug! This classic Moroccan Global style is sure to become a standout piece in any room. Made from soft and durable Polypropylene, this hand-woven Turkish rug is perfect for high-traffic areas. Its medium pile is luxuriously comfortable underfoot and its intricate design ensures it will be a conversation starter. To keep your Ariana looking great for years to come, spot clean with mild detergent and use a rug pad for extra protection. Make the Ariana part of your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.