
Ariana RIA-2305 Machine Crafted Area Rug
Mfr # RIA2305-679
Zoro # G410365314
product price: $640.00
/ea
Free Shipping & Returns
Key Features
Color
White, Gray, Black
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.39 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RIA2305-679
Zoro #
G410365314
UPC #
888473995869
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.39 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.47 in
Details
Color
White, Gray, Black
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
26.64 lb
Has Fringe
No
Sub Style
Moroccan
Outdoor Safe
No
Printed Design
No
Durable/Performance Rated
No
Construction
Machine Woven
High/Low Texture
Yes
High Traffic Compatible
Yes
Machine Washable
No
Backing
No Backing
Description
This stylish Ariana area rug is the perfect way to add a touch of global style to your home. Crafted with high-traffic and high/low design, this machine-woven polypropylene rug is made in Turkey for an authentic look. The medium pile ensures comfortable support underfoot. To keep it looking its best, spot clean only and use a rug pad not included. Transform your living space with this beautiful Ariana area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.