
Arise AWRS-2130 Handmade Area Rug
Mfr # AWRS2130-811
Zoro # G410339193
product price: $1,390.00
/ea
Free Shipping & Returns
Key Features
Color
Light Beige, TanMain: Ivory, Beige
Style
Modern
Material
Face: 70% Wool, 30% Viscose
Pile Height
0.4 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AWRS2130-811
Zoro #
G410339193
UPC #
889292032520
Country of Origin
India
Dimensions
Size
8 ft x 11 ft
Pile Height
0.4 in
Length (In.)
132 in
Width (In.)
96 in
Thickness
0.55 in
Details
Color
Light Beige, TanMain: Ivory, Beige
Style
Modern
Material
Face: 70% Wool, 30% Viscose
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
68.64 lb
Outdoor Safe
No
Machine Washable
No
Has Fringe
No
Backing
Canvas
Primary Color
Light Grey
Sub Style
Art Deco
Durable/Performance Rated
No
High/Low Texture
Yes
Construction
Hand Tufted
High Traffic Compatible
Not Recommended for High Traffic Areas
Printed Design
No
Description
This Arise area rug is the perfect blend of modern style and comfort. Hand tufted in India from a combination of Viscose and Wool, this medium pile rug will add texture and warmth to your living space. The hand tufted construction ensures that it will last for years to come. We recommend using a rug pad not included to prevent slipping and provide extra cushioning. This Arise area rug provides a stylish, comfortable addition to any room in your home!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.