
Arise AWRS-2141 Handmade Area Rug
Mfr # AWRS2141-811
Zoro # G210339171
product price: $1,390.00
/ea
Free Shipping & Returns
Key Features
Color
Light Gray, BeigeMain: Light Gray, Beige
Style
Modern
Material
Face: 70% Wool, 30% Viscose
Pile Height
0.43 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AWRS2141-811
Zoro #
G210339171
UPC #
889292025157
Country of Origin
India
Dimensions
Size
8 ft x 11 ft
Pile Height
0.43 in
Length (In.)
132 in
Width (In.)
96 in
Thickness
0.55 in
Details
Color
Light Gray, BeigeMain: Light Gray, Beige
Style
Modern
Material
Face: 70% Wool, 30% Viscose
Shape
Rectangle
Includes
Care Label
Weight
68.64 lb
Features
Handmade
Backing
Canvas
High Traffic Compatible
Not Recommended for High Traffic Areas
Primary Color
Khaki
Durable/Performance Rated
No
Machine Washable
No
Construction
Hand Tufted
High/Low Texture
Yes
Printed Design
No
Has Fringe
No
Sub Style
Art Deco
Outdoor Safe
No
Description
This Arise area rug offers a modern style with a beautiful blend of Viscose and Wool. Its medium pile height is perfect for providing comfort underfoot while still being easy to clean and maintain. The hand tufted construction makes it exceptionally durable, allowing it to hold up well in high traffic areas of your home. Made in India, this is the ideal addition to any room that needs an extra touch of texture and warmth. For optimal results, we recommend using with a rug pad for added cushioning and protection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.