Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arise AWRS-2141 Handmade Area Rug

  • Mfr # AWRS2141-8RD

  • Zoro # G010339173


product price: $1,015.00
/ea
Free Shipping & Returns

Key Features

Color
Light Gray, BeigeMain: Light Gray, Beige
Shape
Round
Material
Face: 70% Wool, 30% Viscose
Pile Height
0.43 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AWRS2141-8RD
Zoro #
G010339173
UPC #
889292025164
Country of Origin
India

Dimensions

Pile Height
0.43 in
Length (In.)
96 in
Width (In.)
96 in
Size
8 ft x 8 ft
Thickness
0.55 in

Details

Color
Light Gray, BeigeMain: Light Gray, Beige
Shape
Round
Material
Face: 70% Wool, 30% Viscose
Weight
49.92 lb
Includes
Care Label
Features
Handmade
High Traffic Compatible
Not Recommended for High Traffic Areas
Machine Washable
No
Backing
Canvas
Sub Style
Art Deco
Outdoor Safe
No
Primary Color
Khaki
Durable/Performance Rated
No
Style
Modern
Has Fringe
No
Construction
Hand Tufted
High/Low Texture
Yes
Printed Design
No

Description

This Arise area rug offers a modern style with a beautiful blend of Viscose and Wool. Its medium pile height is perfect for providing comfort underfoot while still being easy to clean and maintain. The hand tufted construction makes it exceptionally durable, allowing it to hold up well in high traffic areas of your home. Made in India, this is the ideal addition to any room that needs an extra touch of texture and warmth. For optimal results, we recommend using with a rug pad for added cushioning and protection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.