
Arsenal ARL-2300 Handmade Area Rug
Mfr # ARL2300-69
Zoro # G410345521
product price: $705.00
/ea
Free Shipping & Returns
Key Features
Color
Cream, Black
Style
Global
Material
Face: 100% Wool
Pile Height
0.19 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ARL2300-69
Zoro #
G410345521
UPC #
889292248549
Country of Origin
India
Dimensions
Size
6 ft x 9 ft
Pile Height
0.19 in
Length (In.)
108 in
Width (In.)
72 in
Thickness
0.39 in
Details
Color
Cream, Black
Style
Global
Material
Face: 100% Wool
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
47.52 lb
Outdoor Safe
No
Primary Color
Off-White
Construction
Hand Tufted
Printed Design
No
High Traffic Compatible
Yes
Backing
Canvas
High/Low Texture
No
Machine Washable
No
Has Fringe
No
Sub Style
Bohemian
Durable/Performance Rated
No
Description
Brighten up your space with this stunning Arsenal area rug. This versatile piece is crafted of wool for long-lasting durability and features a low pile, hand tufted construction for added comfort. The global style design makes it easy to incorporate into any decor. Made in India, this rug will be the perfect accent to your home. For optimal use, we recommend pairing it with a rug pad sold separately. Spot clean only when needed to keep your rug looking beautiful for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.