Zoro Homepage

Arsenal ARL-2302 Handmade Area Rug

  • Mfr # ARL2302-912

  • Zoro # G610345277


product price: $614.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Shape
Rectangle
Material
Face: 100% Wool
Pile Height
0.19 in
Length (In.)
144 in
Width (In.)
108 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARL2302-912
Zoro #
G610345277
UPC #
889292248662
Country of Origin
India

Dimensions

Pile Height
0.19 in
Length (In.)
144 in
Width (In.)
108 in
Thickness
0.39 in
Size
9 ft x 12 ft

Details

Color
Cream, Black
Shape
Rectangle
Material
Face: 100% Wool
Weight
95.04 lb
Features
Handmade
Includes
Care Label
Durable/Performance Rated
No
Printed Design
No
High/Low Texture
No
Backing
Canvas
Style
Modern
Primary Color
Pearl
Construction
Hand Tufted
Outdoor Safe
No
Has Fringe
No
Machine Washable
No
Sub Style
Minimalist
High Traffic Compatible
Yes

Description

Experience the modern elegance of the Arsenal hand made rug, a perfect blend of minimalist design and exquisite Indian craftsmanship. Made of premium wool, this hand tufted rug offers a low pile construction that's soft underfoot yet durable for high traffic areas. Its chic simplicity is an ideal choice for those who favor a clean, contemporary decor. We recommend pairing it with a rug pad to prevent slipping and sliding. Plus, it's easy to care for?simply spot clean with water as needed to keep its look fresh and vibrant. This piece is more than just a rug?it's an expression of style that adds character to any room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.