Arsenal ARL-2304 Handmade Area Rug

  • Mfr # ARL2304-912

  • Zoro # G410346672


product price: $1,405.00
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Size
9 ft x 12 ft
Color
Cream, Black
Style
Global
Material
Face: 100% Wool
Pile Height
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARL2304-912
Zoro #
G410346672
UPC #
889292248761
Country of Origin
India

Dimensions

Size
9 ft x 12 ft
Pile Height
0 in
Length (In.)
144 in
Width (In.)
108 in
Thickness
0.39 in

Details

Color
Cream, Black
Style
Global
Material
Face: 100% Wool
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
95.04 lb
High/Low Texture
No
Printed Design
0
Has Fringe
No
Outdoor Safe
No
Sub Style
Moroccan
Primary Color
Beige
Durable/Performance Rated
No
Construction
Hand Tufted
High Traffic Compatible
Yes
Machine Washable
No

Description

The Arsenal handmade rug, with its Moroccan Global style, exudes an exotic charm that transforms any living space into a cozy and inviting haven. Hand tufted in India from premium wool, this rug boasts a low pile construction that offers an enticing blend of comfort and durability. Its alluring design is sure to captivate guests and spark conversations. For optimum use and longevity, we recommend the use of a rug pad. Plus, maintenance is a breeze - simply spot clean with water when necessary. This beautiful addition to your home decor effortlessly blends functionality with aesthetics, making it an absolute must-have!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.