
Arsenal ARL-2305 Handmade Area Rug
Mfr # ARL2305-810
Zoro # G410346665
product price: $905.00
/ea
Free Shipping & Returns
Key Features
Color
Medium Gray, Cream
Style
Global
Material
Face: 100% Wool
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ARL2305-810
Zoro #
G410346665
UPC #
889292531733
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Pile Height
0 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.39 in
Details
Color
Medium Gray, Cream
Style
Global
Material
Face: 100% Wool
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
70.4 lb
High/Low Texture
No
Outdoor Safe
No
Durable/Performance Rated
No
Construction
Hand Tufted
High Traffic Compatible
Yes
Sub Style
Moroccan
Printed Design
0
Has Fringe
No
Primary Color
Slate Grey Taupe
Machine Washable
No
Description
The Arsenal handmade rug, with its Moroccan Global style, exudes an exotic charm that transforms any living space into a cozy and inviting haven. Hand tufted in India from premium wool, this rug boasts a low pile construction that offers an enticing blend of comfort and durability. Its alluring design is sure to captivate guests and spark conversations. For optimum use and longevity, we recommend the use of a rug pad. Plus, maintenance is a breeze - simply spot clean with water when necessary. This beautiful addition to your home decor effortlessly blends functionality with aesthetics, making it an absolute must-have!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.