
Arsenal ARL-2307 Handmade Area Rug
Mfr # ARL2307-576
Zoro # G610346359
product price: $380.00
/ea
Free Shipping & Returns
Key Features
Color
Cream, Black
Style
Area Rug
Material
Face: 100% Wool
Pile Height
0.2 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ARL2307-576
Zoro #
G610346359
UPC #
889292531818
Country of Origin
India
Dimensions
Size
5 ft x 7 ft 6 in
Pile Height
0.2 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
0.39 in
Details
Color
Cream, Black
Style
Area Rug
Material
Face: 100% Wool
Shape
Rectangle
Includes
Care Label
Weight
33 lb
Features
Handmade
Primary Color
Pearl
Printed Design
No
High/Low Texture
No
Construction
Hand Tufted
Durable/Performance Rated
No
Machine Washable
No
Has Fringe
No
High Traffic Compatible
Yes
Outdoor Safe
No
Backing
Canvas
Description
This Arsenal area rug is the perfect addition to any room. Hand tufted from 100% wool, this medium pile rug features a beautiful style that will add warmth and texture to your home. Made in India with superior craftsmanship, this rug offers superior durability and a luxurious feel underfoot. Use with a rug pad for added comfort and protection. Spot clean only for easy care.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.