
Arsenal ARL-2307 Handmade Area Rug
Mfr # ARL2307-810
Zoro # G310346468
product price: $905.00
/ea
Free Shipping & Returns
Key Features
Color
Cream, Black
Style
Area Rug
Material
Face: 100% Wool
Pile Height
0.2 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ARL2307-810
Zoro #
G310346468
UPC #
889292531832
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Pile Height
0.2 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.39 in
Details
Color
Cream, Black
Style
Area Rug
Material
Face: 100% Wool
Shape
Rectangle
Weight
70.4 lb
Features
Handmade
Includes
Care Label
Printed Design
No
High Traffic Compatible
Yes
Outdoor Safe
No
Has Fringe
No
Durable/Performance Rated
No
High/Low Texture
No
Construction
Hand Tufted
Backing
Canvas
Machine Washable
No
Primary Color
Pearl
Description
This Arsenal area rug is the perfect addition to any room. Hand tufted from 100% wool, this medium pile rug features a beautiful style that will add warmth and texture to your home. Made in India with superior craftsmanship, this rug offers superior durability and a luxurious feel underfoot. Use with a rug pad for added comfort and protection. Spot clean only for easy care.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.