Arsenal ARL-2307 Handmade Area Rug

  • Mfr # ARL2307-912

  • Zoro # G510346473


product price: $1,405.00
/ea
Additional $50.00 delivery surcharge applies per item.
See details

Key Features

Size
9 ft x 12 ft
Color
Cream, Black
Style
Area Rug
Material
Face: 100% Wool
Pile Height
0.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARL2307-912
Zoro #
G510346473
UPC #
889292531849
Country of Origin
India

Dimensions

Size
9 ft x 12 ft
Pile Height
0.2 in
Length (In.)
144 in
Width (In.)
108 in
Thickness
0.39 in

Details

Color
Cream, Black
Style
Area Rug
Material
Face: 100% Wool
Shape
Rectangle
Includes
Care Label
Weight
95.04 lb
Features
Handmade
Has Fringe
No
Construction
Hand Tufted
Outdoor Safe
No
High Traffic Compatible
Yes
Machine Washable
No
Printed Design
No
Durable/Performance Rated
No
High/Low Texture
No
Primary Color
Pearl
Backing
Canvas

Description

This Arsenal area rug is the perfect addition to any room. Hand tufted from 100% wool, this medium pile rug features a beautiful style that will add warmth and texture to your home. Made in India with superior craftsmanship, this rug offers superior durability and a luxurious feel underfoot. Use with a rug pad for added comfort and protection. Spot clean only for easy care.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.