
Artemis AES-2301 Handmade Area Rug
Mfr # AES2301-46
Zoro # G910334926
product price: $305.00
/ea
Free Shipping & Returns
Key Features
Color
Deep Teal, Dusty Sage, Gray, Light Gray, Burnt Orange, Tan
Style
Traditional
Material
Face: 100% Wool
Pile Height
0.27 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AES2301-46
Zoro #
G910334926
UPC #
888473899631
Country of Origin
India
Dimensions
Size
4 ft x 6 ft
Pile Height
0.27 in
Length (In.)
72 in
Width (In.)
48 in
Thickness
0.47 in
Details
Color
Deep Teal, Dusty Sage, Gray, Light Gray, Burnt Orange, Tan
Style
Traditional
Material
Face: 100% Wool
Shape
Rectangle
Weight
18.48 lb
Features
Handmade
Includes
Care Label
Has Fringe
No
High/Low Texture
No
Sub Style
Arts & Crafts
Primary Color
Warm Grey
Machine Washable
No
Printed Design
No
High Traffic Compatible
Yes
Construction
Hand Tufted
Outdoor Safe
No
Durable/Performance Rated
No
Backing
Canvas
Description
Indulge in the classic beauty of our Artemis collection. This Arts & Crafts Traditional style rug, meticulously hand-tufted in India, serves as an exquisite centerpiece for any room. Made entirely of wool, it offers a medium pile that feels delightfully soft underfoot. We recommend using this rug with a pad to enhance its plushness and longevity. With its rich texture and timeless design, this rug brings warmth and sophistication to your home decor. Please note, it's best cared for by dry cleaning only on a low heat setting to maintain its beauty over time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.