Zoro Homepage

Artemis AES-2301 Handmade Area Rug

  • Mfr # AES2301-69

  • Zoro # G110334917


product price: $680.00
/ea
Free Shipping & Returns

Key Features

Color
Deep Teal, Dusty Sage, Gray, Light Gray, Burnt Orange, Tan
Style
Traditional
Material
Face: 100% Wool
Pile Height
0.27 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AES2301-69
Zoro #
G110334917
UPC #
888473899655
Country of Origin
India

Dimensions

Size
6 ft x 9 ft
Pile Height
0.27 in
Length (In.)
108 in
Width (In.)
72 in
Thickness
0.47 in

Details

Color
Deep Teal, Dusty Sage, Gray, Light Gray, Burnt Orange, Tan
Style
Traditional
Material
Face: 100% Wool
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
41.58 lb
Printed Design
No
High/Low Texture
No
Sub Style
Arts & Crafts
Machine Washable
No
Outdoor Safe
No
High Traffic Compatible
Yes
Backing
Canvas
Has Fringe
No
Construction
Hand Tufted
Primary Color
Warm Grey
Durable/Performance Rated
No

Description

Indulge in the classic beauty of our Artemis collection. This Arts & Crafts Traditional style rug, meticulously hand-tufted in India, serves as an exquisite centerpiece for any room. Made entirely of wool, it offers a medium pile that feels delightfully soft underfoot. We recommend using this rug with a pad to enhance its plushness and longevity. With its rich texture and timeless design, this rug brings warmth and sophistication to your home decor. Please note, it's best cared for by dry cleaning only on a low heat setting to maintain its beauty over time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.