Zoro Homepage

Artemis AES-2311 Handmade Area Rug

  • Mfr # AES2311-268

  • Zoro # G910334735


product price: $260.00
/ea
Free Shipping & Returns

Key Features

Color
Rust, Blue, Slate, Light Olive, Camel
Shape
Runner
Material
Face: 100% Wool
Pile Height
0.27 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AES2311-268
Zoro #
G910334735
UPC #
888473948377
Country of Origin
India

Dimensions

Pile Height
0.27 in
Length (In.)
96 in
Width (In.)
30 in
Thickness
0.47 in
Size
2 ft 6 in x 8 ft

Details

Color
Rust, Blue, Slate, Light Olive, Camel
Shape
Runner
Material
Face: 100% Wool
Features
Handmade
Includes
Care Label
Weight
15.4 lb
High Traffic Compatible
Yes
Sub Style
Updated Traditional
Durable/Performance Rated
No
Has Fringe
No
Backing
Canvas
Printed Design
No
Outdoor Safe
No
Construction
Hand Tufted
Machine Washable
No
Style
Traditional
High/Low Texture
No
Primary Color
Khaki

Description

This Artemis area rug is the perfect addition to any traditional style home. It's made of high-quality wool and its hand tufted construction ensures a long lasting, durable product. This medium pile rug is soft to the touch and provides comfort for your feet. The Artemis has been made in India with attention to detail, so you can be sure it will look great in your space. For best results, use this beautiful area rug with a rug pad not included and keep it looking great by dry cleaning only.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.