
Artemis AES-2311 Handmade Area Rug
Mfr # AES2311-810
Zoro # G410334709
product price: $880.00
/ea
Free Shipping & Returns
Key Features
Color
Rust, Blue, Slate, Light Olive, Camel
Style
Traditional
Material
Face: 100% Wool
Pile Height
0.27 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AES2311-810
Zoro #
G410334709
UPC #
888473948414
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Pile Height
0.27 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.47 in
Details
Color
Rust, Blue, Slate, Light Olive, Camel
Style
Traditional
Material
Face: 100% Wool
Shape
Rectangle
Includes
Care Label
Weight
61.6 lb
Features
Handmade
Primary Color
Khaki
Sub Style
Updated Traditional
Construction
Hand Tufted
Has Fringe
No
Printed Design
No
High/Low Texture
No
Backing
Canvas
Machine Washable
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Outdoor Safe
No
Description
This Artemis area rug is the perfect addition to any traditional style home. It's made of high-quality wool and its hand tufted construction ensures a long lasting, durable product. This medium pile rug is soft to the touch and provides comfort for your feet. The Artemis has been made in India with attention to detail, so you can be sure it will look great in your space. For best results, use this beautiful area rug with a rug pad not included and keep it looking great by dry cleaning only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.