Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Artemis AES-2311 Handmade Area Rug

  • Mfr # AES2311-913

  • Zoro # G710334720


product price: $1,475.00
/ea
Additional $45.00 delivery surcharge applies per item.
See details

Key Features

Size
9 ft x 13 ft
Color
Rust, Blue, Slate, Light Olive, Camel
Style
Traditional
Material
Face: 100% Wool
Pile Height
0.27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AES2311-913
Zoro #
G710334720
UPC #
888473948421
Country of Origin
India

Dimensions

Size
9 ft x 13 ft
Pile Height
0.27 in
Length (In.)
156 in
Width (In.)
108 in
Thickness
0.47 in

Details

Color
Rust, Blue, Slate, Light Olive, Camel
Style
Traditional
Material
Face: 100% Wool
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
90.09 lb
Machine Washable
No
Construction
Hand Tufted
Has Fringe
No
Durable/Performance Rated
No
Printed Design
No
Outdoor Safe
No
High/Low Texture
No
Backing
Canvas
High Traffic Compatible
Yes
Sub Style
Updated Traditional
Primary Color
Khaki

Description

This Artemis area rug is the perfect addition to any traditional style home. It's made of high-quality wool and its hand tufted construction ensures a long lasting, durable product. This medium pile rug is soft to the touch and provides comfort for your feet. The Artemis has been made in India with attention to detail, so you can be sure it will look great in your space. For best results, use this beautiful area rug with a rug pad not included and keep it looking great by dry cleaning only.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.