Arya RYA-2300 Area Rug , With Fringe

  • Mfr # RYA2300-8101210

  • Zoro # G210351821


product price: $875.99
/ea
Free Shipping & Returns

Key Features

Size
8 ft 10 in x 12 ft 10 in
Color
Charcoal, Black, Dark Red, Beige, Medium Gray, Light Gray
Style
Traditional
Material
Face: 70% Polyester, 30% Viscose; Warp: 100% Cotton
Pile Height
0.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RYA2300-8101210
Zoro #
G210351821
UPC #
889292352079
Country of Origin
Turkey

Dimensions

Size
8 ft 10 in x 12 ft 10 in
Pile Height
0.31 in
Length (In.)
153.54 in
Width (In.)
106.3 in
Thickness
0.39 in

Details

Color
Charcoal, Black, Dark Red, Beige, Medium Gray, Light Gray
Style
Traditional
Material
Face: 70% Polyester, 30% Viscose; Warp: 100% Cotton
Shape
Rectangle
Weight
60.07 lb
Includes
Care Label
Features
Has Fringe
Machine Washable
No
Sub Style
Updated Traditional
Outdoor Safe
No
Printed Design
No
Durable/Performance Rated
No
Construction
Machine Woven
Backing
No Backing
High/Low Texture
No
Has Fringe
Yes
High Traffic Compatible
Yes

Description

The Arya area rug brings a classic, traditional look into your home with an updated twist. Featuring a stylish fringe and made of a blend of polyester and viscose, this rug is sure to make a statement in any room. The medium pile makes it comfortable for high traffic areas while the machine woven construction ensures durability. For easy care, spot clean with mild detergent when needed. Add this timeless piece to your space and experience the beauty it brings for years to come.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.