Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arya RYA-2301 Area Rug , With Fringe

  • Mfr # RYA2301-8101210

  • Zoro # G610353098


product price: $1,900.00
/ea
Free Shipping & Returns

Key Features

Size
8 ft 10 in x 12 ft 10 in
Color
Medium Gray, Beige, White, Light Gray, Brown, Burnt Orange
Style
Traditional
Material
Face: 70% Polyester, 30% Viscose; Warp: 100% Cotton
Pile Height
0.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RYA2301-8101210
Zoro #
G610353098
UPC #
889292352154
Country of Origin
Turkey

Dimensions

Size
8 ft 10 in x 12 ft 10 in
Pile Height
0.31 in
Length (In.)
153.54 in
Width (In.)
106.3 in
Thickness
0.39 in

Details

Color
Medium Gray, Beige, White, Light Gray, Brown, Burnt Orange
Style
Traditional
Material
Face: 70% Polyester, 30% Viscose; Warp: 100% Cotton
Shape
Rectangle
Features
Has Fringe
Weight
60.07 lb
Includes
Care Label
Outdoor Safe
No
Durable/Performance Rated
No
High/Low Texture
No
Backing
No Backing
Construction
Machine Woven
High Traffic Compatible
Yes
Sub Style
Updated Traditional
Printed Design
No
Machine Washable
No
Has Fringe
Yes

Description

This beautiful and stylish Arya area rug is the perfect addition to any room. This traditional-style rug features a durable construction of Polyester and Viscose, with a medium pile that can handle high traffic. Machine woven in Turkey, this rug offers long-lasting quality and performance. For best results, pair with a rug pad not included. Spot clean only for easy maintenance. Enhance your space today with the timeless charm of this classic area rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.