
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RYA2301-338
Zoro #
G610353104
UPC #
889292352123
Country of Origin
Turkey
Dimensions
Size
3 ft 3 in x 8 ft
Pile Height
0.31 in
Length (In.)
96.06 in
Width (In.)
38.98 in
Thickness
0.39 in
Details
Color
Medium Gray, Beige, White, Light Gray, Brown, Burnt Orange
Style
Traditional
Material
Face: 70% Polyester, 30% Viscose; Warp: 100% Cotton
Shape
Runner
Includes
Care Label
Weight
13.78 lb
Features
Machine Crafted
High/Low Texture
No
Sub Style
Updated Traditional
Construction
Machine Woven
Machine Washable
No
Durable/Performance Rated
No
Backing
No Backing
Printed Design
No
Outdoor Safe
No
High Traffic Compatible
Yes
Has Fringe
No
Description
This beautiful and stylish Arya area rug is the perfect addition to any room. This traditional-style rug features a durable construction of Polyester and Viscose, with a medium pile that can handle high traffic. Machine woven in Turkey, this rug offers long-lasting quality and performance. For best results, pair with a rug pad not included. Spot clean only for easy maintenance. Enhance your space today with the timeless charm of this classic area rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.