Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arya RYA-2302 Area Rug , With Fringe

  • Mfr # RYA2302-8101210

  • Zoro # G110352881


product price: $881.99
/ea
Free Shipping & Returns

Key Features

Size
8 ft 10 in x 12 ft 10 in
Color
Dark Red, Burnt Orange, Dark Blue, Blue, White
Style
Traditional
Material
Face: 70% Polyester, 30% Viscose; Warp: 100% Cotton
Pile Height
0.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RYA2302-8101210
Zoro #
G110352881
UPC #
889292352239
Country of Origin
Turkey

Dimensions

Size
8 ft 10 in x 12 ft 10 in
Pile Height
0.31 in
Length (In.)
153.54 in
Width (In.)
106.3 in
Thickness
0.39 in

Details

Color
Dark Red, Burnt Orange, Dark Blue, Blue, White
Style
Traditional
Material
Face: 70% Polyester, 30% Viscose; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Weight
60.07 lb
Features
Has Fringe
Backing
No Backing
Has Fringe
Yes
High/Low Texture
No
Sub Style
Updated Traditional
Construction
Machine Woven
High Traffic Compatible
Yes
Printed Design
No
Machine Washable
No
Outdoor Safe
No
Durable/Performance Rated
No

Description

The Arya area rug is the perfect choice for any traditional style home. This medium pile, high traffic machine woven rug is made of durable polyester and viscose and crafted in Turkey. To ensure maximum comfort and longevity, we recommend using a rug pad with this product. With easy spot clean maintenance, this stylish area rug will be sure to stay looking fresh for years to come!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.