Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arya RYA-2303 Area Rug , With Fringe

  • Mfr # RYA2303-8101210

  • Zoro # G610353210


product price: $881.99
/ea
Free Shipping & Returns

Key Features

Size
8 ft 10 in x 12 ft 10 in
Color
Dark Red, Light Olive, Blue, Dark Blue, Beige, Olive
Style
Traditional
Material
Face: 70% Polyester, 30% Viscose; Warp: 100% Cotton
Pile Height
0.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RYA2303-8101210
Zoro #
G610353210
UPC #
889292352314
Country of Origin
Turkey

Dimensions

Size
8 ft 10 in x 12 ft 10 in
Pile Height
0.31 in
Length (In.)
153.54 in
Width (In.)
106.3 in
Thickness
0.39 in

Details

Color
Dark Red, Light Olive, Blue, Dark Blue, Beige, Olive
Style
Traditional
Material
Face: 70% Polyester, 30% Viscose; Warp: 100% Cotton
Shape
Rectangle
Weight
60.07 lb
Includes
Care Label
Features
Has Fringe
High/Low Texture
No
Has Fringe
Yes
Outdoor Safe
No
Printed Design
No
Sub Style
Updated Traditional
Durable/Performance Rated
No
High Traffic Compatible
Yes
Construction
Machine Woven
Machine Washable
No
Backing
No Backing

Description

The Arya area rug is the perfect way to bring a modern twist to your traditional style decor. Handmade in Turkey, this beautiful rug is crafted with polyester and viscose for a soft yet durable feel, making it ideal for high traffic areas. Featuring a distinctive fringe edge, the medium pile of this area rug provides just the right amount of cushioning and warmth. To ensure its longevity, we recommend pairing it with a rug pad not included. For easy maintenance, spot clean with mild detergent when needed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.